Crompton Under & Over Voltage Relay 3P3W

Sebelum PPN:
Rp3.299.900
Spesifikasi
System Type3Phase-3Wire
Voltage Burden (VA/W)3/1.7
Operating Temperature (°C)-20+55
Storage Temperature (°C)-30+70
Dimensions (HxWxD) (mm)90x52x65
Case MaterialFlame Retardant Polycarbonate
Enclosure IntegrityIP40 from the front panel/IP20 terminals
Enclosure StyleDIN-rail, 3 module
Insulation (kV/minute)4/1
Operating Frequency AC (Hz)45-65
Output Relay Contact2x Change Over (AgNi) Plated
Output Relay Contact TerminalsUnder 15, 16, 18/Over 25, 26, 28
Pollution Degree2
Relay ResetAutomatic
Time Delay (s)Adjustable 0.5 to 10
Voltage Input TerminalsL1, L2, L3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Under current protection
- Over current protection

Ulasan Produk

Tidak ada ulasan