Crompton Over Current Relay 1Ph

Sebelum PPN:
Rp2.599.900
Spesifikasi
System Type1Phase
Auxiliary Supply Voltage (V)24-240AC/DC
Auxiliary Voltage Burden (VA/W)2.6/0.8
Operating Frequency AC (Hz)45-65
Upper Current Limit LmaxAdjustable 40-120% In
Case MaterialFlame Retardant Polycarbonate
Dimensions (HxWxD) (mm)90x17.6x64
Enclosure IntegrityIP40 from the front panel/IP10 terminals
Enclosure StyleDIN-rail, 1 module
Lower Current Limit LmaxAdjustable 40-120% In
Operating Temperature (°C)-20+55
Pollution DegreeIP40 from the front panel/IP10 terminal
Relay ResetAutomatic
Storage Temperature (°C)-30+70
Time DelayAdjustable 0.5-10s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Under current protection
- Over current protection

Ulasan Produk

Tidak ada ulasan