Crompton AC Current Transducer Average Sensing 1A

Sebelum PPN:
Rp4.899.900 - Rp15.999.900
Spesifikasi
Frequency (Hz)50-60
Current (A)1
AccuracyClass 0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single or three-phase models offering current measurement down to zero input. Average sensing and calibrated to indicate the RMS value of a sine wave with up to 1% distortion. Input, output and auxiliary are isolated
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Under current protection
- Over current protection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait