Gates Metric Power V-Belt

Sebelum PPN:
Rp359.900
Spesifikasi
Cross SectionXPA
Inside Circumference (mm)2650
Effective Length (mm)2673
Outside Circumference (in)106
Number of Ribs1
Top Width (inch)0.5
Angle38
ColorBlack
ConstructionBandless
Effective Length (inch)105.24
Inside Circumference (in)104
MaterialEthylene Elastomeric
NotchedTrue
Outside Circumference (mm)2692
Product #942012650
SectionXPA
Thickness (inch)0.39
Thickness (mm)10
Top Width (mm)13
UPC72053691214

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior flex and stretch resistance.

Flex-bonded cords are chemically forged to the belt body, providing equal load distribution and bending stress absorption without cord deterioration.
Patented Ethylene construction helps resists belt cracking and provides application versatility.
Proprietary construction process combines flex and load-carrying capacity with reduced stretch and superior cord adhesion properties.
Ideal for use as replacements on drives that require metric cross sections in a broad range of applications, including textile mills, machine tool and food processing.
Meets ARPM/RMA IP-3-2 oil and heat resistant standards and IP-3-3 static conductivity requirements. REACH and RoHS 2 compliant.

Recommended For
Contact the Gates Made-To-Order Metals Team.

Belt Notes
Classical cross sections include 10X, 13X, and 17X. Metric Power™ belts are molded notch construction in lengths 3,000mm and under. Metric Power™ belts are banded construction in lengths over 3,000mm. Narrow cross sections include: XPZ/SPZ, XPA/SPA, XPB/SPB, and XPC/SPC.
Feature
V-BELTS THAT DELIVER A MATERIAL DIFFERENCE.
Gates® operates at the forefront of material science, and our Metric-Power™ V-Belts are no exception. Our patented EPDM rubber compound used in this line of belts provides wide-ranging temperature tolerance, while also meeting RMA standards and requirements for oil and heat resistance and static conductivity. This makes our Metric-Power™ V-Belts extremely versatile for a wide range of power transmission applications.

MADE FOR THE TOUGHEST OPERATING ENVIRONMENTS
Because our highly engineered Metric-Power™ V-Belts are impervious to rust and corrosion, they are ideally suited for high-humidity environments and applications that expose drives to the elements or require frequent wash downs. That's why they are trusted in a wide range of applications, including food and beverage manufacturing, mining, and textile processing, where traditional chain solutions can't match up.
Use
Excellent for textile mills, machine tool and food processing applications.

Ulasan Produk

Tidak ada ulasan