Spesifikasi
| Set Contents | Main unit, eyeglass frame, eyeglass adapter, lens guard, action camera mount, smartphone rubber band, Lightning USB adapter, USB cable, mobile battery, instruction manual/warranty card |
|---|---|
| Dimensions (mm) | Camera Head: W25.7xD34.53xH34.4, Body Unit: W66xxD12.0xH60 |
| Output | Video: UVC 1.1 compliant, Audio: UAC 1.0 compliant |
| Camera Lens (°) | 200 Wide-Angle Lens |
| Camera Frame Rate | 30p/25p/15p/10p/5p |
| Camera Image Sensors (inch) | 1/2.3 CMOS Image Sensor STARVIS™ |
| Camera Minimum Subject Illumination (lux) | 0.75 |
| Camera Pixel | Approx. 12.47 million pixels |
| External Output Terminals | USB Type-C x2 (for smartphonex1/mobile battery) |
| Power Consumption (W) | Max.2.6 |
| Power Supply Voltage (V) | DC5±5% (powered by USB) |
| Recording Mode | No main unit recording |
| Zoom | Up to 8x |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A wearable and live video distribution device that allows you to remotely check workers in real time.
You can check the realistic eye-to-eye image of the person in charge of the site.
With images that do not blur or tilt, managers at the headquarters can support their work without stress.
By viewing the realistic eye-to-eye images of the person in charge of the site, the headquarters manager can always grasp the latest situation in the business field without having to go to the site. To reduce travel time and costs for administrators.
It is also possible to solve the labor shortage by having experienced workers remotely support and guide young workers on site.
Create a supportive environment where frontline workers and managers feel like they're in the same space, across distances.
You can check the realistic eye-to-eye image of the person in charge of the site.
With images that do not blur or tilt, managers at the headquarters can support their work without stress.
By viewing the realistic eye-to-eye images of the person in charge of the site, the headquarters manager can always grasp the latest situation in the business field without having to go to the site. To reduce travel time and costs for administrators.
It is also possible to solve the labor shortage by having experienced workers remotely support and guide young workers on site.
Create a supportive environment where frontline workers and managers feel like they're in the same space, across distances.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
