ARO FRL Compressed Air Lubricator (Lubrikator)

Sebelum PPN:
Rp1.599.900 - Rp5.399.900
Spesifikasi
UNSPSC27131604
Adjustment MechanismScrewdriver
Air Inlet TypeNPT
Air Outlet TypeNPT
Body MaterialAluminium
Connection StyleAir Line
For Fluid TypeCompressed Air
For Maximum Pipe Run (ft)25
For Substance TypeAir
Lubricator TypeMist
Minimum Operating Temperature (°F)23
Number of Air Inlets1
Number of Air Outlets1
Pressure Drop (psi)7
Recommended LubricantLubricative Oil P/N 29665
Seal MaterialNitrile Rubber
Sight Dome IncludedYes
Sight Gauge IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These FRL lubricators deliver oil to downstream components to help improve performance and reduce wear. They are a component of an ARO FRL system.

Ulasan Produk

Tidak ada ulasan