ARO Air-Operated Grease Transfer Pump

Sebelum PPN:
Rp52.999.900
Spesifikasi
UNSPSC40151506
Air Inlet Size (inch)1/4 FNPT
Air consumption (CFM)26
Compatible ChemicalsGear Oil; Industrial Grease; Motor Oil; Standard Grease; Transmission Fluid
Discharge Connection TypeNPTF
FeaturesHigh-Flow Pump; Ice-Free Air Motor Design; Stall-Free
For Container TypeDrum
For Media TypeGrease Lubricants
Hose Length (ft)4
Housing MaterialCarbon Steel
IncludesAir Coupler/ConnectorDrum CoverFollower PlateHosePump
Includes Discharge HoseYes
Includes NozzleNo
Includes SpoutNo
Includes Suction TubeYes
Manufacturer Part NumberLP3009-1
Maximum Air Pressure (psi)150
Maximum Flow Rate (GPM)1.2
Maximum Outlet Pressure (PSI)7500
Maximum Viscosity (cps)250000
MeteredNo
Power SourceAir
Pump Package TypeBasic Pump with Discharge Hose
Ratio50:1
Suction Tube Length (inch)36-7/8
for Container Size (gal)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan