Non Brand Sharp-Face Hand Stamp

Sebelum PPN:
Rp469.900 - Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stamps are manufactured to be more durable than regular hand stamps to withstand the demands of industrial applications. They feature thicker, longer shanks and are made from stronger alloys than regular hand stamps.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Letter and Number Set Character Height 3/32 in Character Type Set Letter/Number Set Characters Included 0 to 8 (With 6 serving as 9) A to Z Ampersand Duty Heavy For Maximum Surface Hardness Rockwell C Scale 58 to 62 For Shank Diameter 5/16 in Holder Length Not Applicable Holder Shank Size Not Applicable Holder Width Not Applicable Impression Character Style Gothic Includes (36) A to Z 0 to 8 (With 6 Serving as 9) Ampersand Includes Holder No Letter Casing Uppercase

Ulasan Produk

Tidak ada ulasan