Non Brand Wire Shelf & Utility Cart (Troli Serbaguna)

Sebelum PPN:
Rp3.199.900 - Rp6.299.900
Spesifikasi
UNSPSC24101501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wire shelves on these utility carts have a shallow lip that requires objects to be lifted less far to put them onto or take them off of the shelves than lipped or deep lipped shelves. The shelves are supported by round corner posts, and the shelves' height can be adjusted in 1" increments to accommodate different sizes of items.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Utility Cart with Shallow Lipped Wire Shelves Load Capacity 600 lb Number of Shelves 2 Shelf Width 18 in Shelf Length 36 in Material Steel Finish Powder Coated Caster Wheel Dia 5 in Color Black Caster Brake Type Side Pedal Brake Caster Wheel/Tread Material Rubber Caster/Wheel Configuration (2) Swivel (2) Swivel with Brake Distance Between Shelves 25 in Handle Type (2) Raised Lip Style 4-Sided Lipped Shelf Orientation Flat Collapsible No Overall Height 39 in

Ulasan Produk

Tidak ada ulasan