Non Brand Wall-Mount Cabinet (Lemari Gantung Perkakas)

Sebelum PPN:
Rp23.999.900
Spesifikasi
UNSPSC30161801
AssembledUnassembled
Cabinet ColorGray
Cabinet FinishPolished
Cabinet MaterialStainless Steel
Cabinet Storage ComponentsShelves
Door Handle TypePaddle
Door typeSolid
Duty RatingHeavy Duty
Includes KeysYes
Includes Mounting HardwareYes
Load Capacity per Shelf (lbs)150
Lock TypeKeyed
Locking Points2
Mounting Hole Diameter (inch)1/4
Number of Doors2
Number of Keys2
Number of Shelves1
Overall Depth (inch)12
Overall Height (inch)30
Overall Width (inch)30
Panel Thickness (ga)18
StandardsANSI/BIFMA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant metal wall-mount cabinets resist rusting when used in areas where they may be exposed to moisture or high humidity. Solid doors hide the contents of these cabinets when closed. The cabinets have multiple shelves that provide flat storage for items that do not need to hang. Industrial metal cabinets are fully welded and assembled and are suitable for warehouses, machine shops, plants, and other areas where cabinets may be exposed to impacts and other hazards.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Wall Cabinet Base Type Frame Body Panel Type Solid Cabinet Color Gray Cabinet Material Stainless Steel Cabinet Storage Components Shelves Door Handle Type Paddle Door Type Solid Duty Rating Heavy Duty Frame Assembled Unassembled Load Capacity per Shelf 150 lb Lock Type Keyed Number of Shelves 1 Overall Depth 12 in Overall Height 30 in Overall Width 30 in Audit Trail Storage None Cabinet Finish Polished Number of Doors 2 Panel Material Thickness 18 ga

Ulasan Produk

Tidak ada ulasan