Non Brand Wagon Truck Perf Deck

Sebelum PPN:
Rp8.299.900
Spesifikasi
UNSPSC24101509
Axle-Mounted Wheel Diameter (inch)10
Caster/Wheel Configuration(4) Axle-Mounted
ColorRed
Deck ConstructionPerforated Metal
Deck Finish/CoatingPowder Coated
Deck Gauge (ga)11
Deck Height (inch)11 1/4
Deck Length (inch)36
Deck LxWxH (inch)36x24x11 1/4
Deck MaterialSteel
Deck SurfaceSmooth
Deck Width (inch)24
Frame Finish/CoatingPowder Coated
Frame Gauge (ga)12
Frame MaterialSteel
Handle Grip MaterialPVC
Handle Length (inch)37
Handle TypeJ-Shaped
Lip Height (inch)1 1/2
Lip Style4-Sided Lipped
Load Capacity (lbs)1000
Number of Platforms1
Overall Height (inch)12 3/4
Overall Length (inch)68
Overall Width (inch)24
Wheel Diameter (inch)10
Wheel Tread MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These wagon trucks have a lip along the edge of their deck that prevents items from sliding off it but doesn't require heavy items to be lifted very far when loading them onto the deck. Also known as nursery wagons or garden carts, they have a perforated metal deck with openings that let debris and liquid fall through the deck. This helps keep the trucks clean when used in dirty or wet applications such as landscaping, outdoor facilities, and garden centers. The trucks' metal deck can withstand rougher handling and hold heavier loads than plastic or wooden decks.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Wagon Truck with Flow-Through Lipped Metal Deck Load Capacity 1 000 lb Deck Length 36 in Deck Width 24 in Deck Surface Smooth Deck Construction Perforated Metal Deck Material Steel Deck Finish/Coating Powder Coated Deck Height 11 1/4 in Frame Material Steel Frame Finish/Coating Powder Coated Frame Gauge 12 ga Handle Type J-Shaped Handle Grip Material PVC

Ulasan Produk

Tidak ada ulasan