Non Brand Triple-Leg Chain Sling

Sebelum PPN:
Rp21.999.900
Spesifikasi
UNSPSC24101611
Chain AdjustabilityFixed
Chain ColorBlack; Blue
Chain FinishPlain
Chain Grade80
Chain Trade Size (inch)3/8
Fitting ColorSilver
Fitting FinishPlain
Fitting MaterialSteel
Hook Opening Width (inch)1 5/8
Hook Type IncludedSling Hook
Load Capacity (lbs)10600 (at 45°); 15100 (at 45°); 18400 (at 60°)
Master Link Inside Length (inch)10
Master Link Inside Width (inch)3 1/2
Maximum Operating Temperature (°F)500
Minimum Operating Temperature (°F)-40
Number of Legs3
Sling Leg Length (ft)3 1/4
Sling Length (ft)5
Sling MaterialSteel
Sling TypeTOS
StandardsASTM; FEDERAL; NACM; OSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These chain slings are ideal for rugged industrial applications in harsh environments. Alloy steel construction ensures strength, lightness, and rust resistance when you need it most.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Chain Sling Grade 80 Number of Sling Legs 3 Chain Size 3/8 in Sling Capacity @ 30 Degrees 10 600 lb Sling Capacity @ 45 Degrees 15 100 lb Sling Capacity @ 60 Degrees 18 400 lb Sling Type Oblong Sling Hook Hook Opening 1 5/8 in Length of Sling Leg 3.3 ft Master Link/Bail Overall Height 9 in Master Link/Bail Opening Height 10 in Master Link/Bail Opening Width 3 1/2 in Color Black Blue Finish Unfinished Sling Length 5 ft Standards ASTM FEDERAL NACM OSHA

Ulasan Produk

Tidak ada ulasan