Non Brand Tools, Replacement Part & Accessories for Blower

Sebelum PPN:
Rp569.900 - Rp689.900
Spesifikasi
UNSPSC40101601
Bearing MaterialBearing Steel
Bearing TypeBall Bearing
Bearing Width (inch)1/2
Compatible with BrandDayton
For use withBlowers
IncludesLocking Collar and Rubber Isolator; Thrust Washer
Includes Bearing SupportNo
Maximum Temperature (°C)80
Minimum Temperature (°C)-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bearing kits install into the blower housing or directly onto the blower drive shaft and allow it to rotate freely.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Bearing Kit Product Type Bearing Kit Includes Locking Collar and Rubber Isolator Thrust Washer Standards Not Applicable Bore Diameter 1 in Bearing Material Bearing Steel Bearing Width 1/2 in Bearing Outside Diameter 2 in Isolator Outside Diameter 2 3/8 in Maximum Temperature 80 Degrees C Minimum Temperature -20 Degrees C For Use With Blowers Compatible with Grainger Part Number 5VZU5 Compatible with Brand Dayton Compatible with Series Not Applicable

Ulasan Produk

Tidak ada ulasan