Non Brand Strapping Cart

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC24102204

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strapping carts for steel, polyester, and polypropylene (sometimes called poly) strapping coils have an extension bar that holds wider cores than those generally found on steel strapping. They secure coils through the core so operators can pull strapping off the coil in the amount needed. A brake stops the roll from turning or unwinding when not in use. Use wheeled strapping carts in warehouses, outdoor lumber yards, or other applications where large items cannot be brought to a floorstanding strapping machine. These carts are not compatible with poly cord strapping coils.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Strapping Dispenser Compatible Strapping Plastic Strapping Steel Strapping Cart Design Heavy Duty Min Strapping Width 1/2 in Max Strapping Width 1 1/4 in Strapping Wind Oscillated For Core Dia 16 in Finish Powder Coated Color Black

Ulasan Produk

Tidak ada ulasan