Non Brand Stationary Wardrobe Storage Cabinet (Lemari Barang)

Sebelum PPN:
Rp8.199.900
Spesifikasi
UNSPSC30161801
Base TypeFrame
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsHanging Rods; Shelves
Door Handle TypeSwing
Door Locking Points3
Door typeSolid
Duty RatingLight Duty
Frame AssembledUnassembled
IncludesFull Width Coat Rod; Full Width Top Shelf
Includes Hanging RodYes
Load Capacity per Shelf (lbs)150
Lock TypeKeyed
Method of ConstructionWelded
Number of Doors2
Number of Shelves1
Overall Depth (inch)18
Overall Height (inch)72
Overall Width (inch)36
Panel Material Thickness (ga)24
Shelf AdjustabilityAdjustable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick-assemble cabinets do not require bolts or special tools to assemble. Solid doors hide the contents of these stationary cabinets when closed. Commercial metal wardrobe cabinets are suitable for offices, apartment buildings, schools, and other areas where cabinets are not likely to be exposed to impacts or other hazards.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Storage Cabinet Base Type Frame Body Panel Type Solid Cabinet Color Black Cabinet Material Steel Cabinet Storage Components Hanging Rods Shelves Door Handle Type Swing Door Type Solid Duty Rating Light Duty Frame Assembled Unassembled Load Capacity per Shelf 150 lb Lock Type Keyed Mobility Stationary Number of Shelves 1 Overall Depth 18 in Overall Height 72 in Overall Width 36 in Audit Trail Storage None Cabinet Finish Powder Coated Number of Doors 2

Ulasan Produk

Tidak ada ulasan