Non Brand Stationary Modular Drawer Cabinet (Laci Perkakas)

Sebelum PPN:
Rp40.999.900
Spesifikasi
UNSPSC56111906
AssembledAssembled
Base TypeFrame
Cabinet ColorBlack/Red
Cabinet Storage ComponentsDrawers
Drawer Height (inch)2 3/4; 4 3/4; 6 3/4
Drawer Inside Height (inch)(1) 6 3/4(3) 2 3/4(3) 4 3/4
Drawer Inside HxWxD (inch)(1) 6 3/4x21 3/8x23 1/2; (3) 2 3/4x21 3/8x23 1/2; (3) 4 3/4x21 3/8x23 1/2
Lock TypeKeyed
Number of Compartments per Drawer(1) 12(6) 9
Number of Drawers7
Overall Depth (inch)28
Overall Height (inch)44 3/4
Overall Width (inch)27 3/4
Total Number of Compartments66
Work Surface MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Approved Vendor modular drawer cabinets can be paired with other Approved Vendor modular drawer cabinets to build a multicabinet storage system. Multiple stationary drawer cabinets can be stacked for high storage density.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Modular Drawer Cabinet Base Type Frame Adjustable Dividers Yes Cabinet Color Black/Red Cabinet Storage Components Drawers Drawer Height 2 3/4 in 4 3/4 in 6 3/4 in Includes Dividers Yes Number of Compartments per Drawer (1) 12 (6) 9 Number of Dividers 29 Number of Drawers 7 Overall Depth 28 in Overall Height 44 3/4 in Overall Width 27 3/4 in ESD Conductive No Leg Height Not Applicable Lock Type Keyed Method of Construction Welded Mobility Stationary

Ulasan Produk

Tidak ada ulasan