Non Brand Standard Plate Caster Swivel/Rigid

Sebelum PPN:
Rp359.900 - Rp3.299.900
Spesifikasi
UNSPSC31162701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard plate caster kits contain parts for replacing worn or damaged casters on equipment or adding casters to a new piece of equipment to allow it to roll or be repositioned. The kits include two swivel plate casters and two rigid plate casters that can be used together to allow the equipment to both maneuver around curves and obstacles and maintain a straight course while rolling. Each kit's load rating is the sum of the load ratings for all the casters in the kit. For example, if each caster in the kit has a load rating of 200 lbs. and there are four casters in the kit, then the load rating for the kit will be 800 lbs.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Rigid Swivel Standard Plate Caster Kit Load Rating 1800 lb Swivel Lock Type No Lock Included Wheel Dia 4 in Wheel Width 2 in Wheel/Tread Material Polypropylene Wheel Core Material Plastic Non-Marking Yes Number of Wheels 1 Caster Brake Type No Brake Included Tread Shape Standard

Ulasan Produk

Tidak ada ulasan