Non Brand Standard Plate Caster Kit
#Grup produk P110012199
Sebelum PPN:
Rp3.099.900 - Rp5.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 31162701 |
|---|---|
| Application | Manufacturing; Material Handling; Metal Fabrication |
| Caster Frame Material | Steel |
| Caster Mounting Type | Plate |
| Caster Sub-Type | Rigid; Swivel |
| Core Color | Black |
| ESD Conductive | Yes |
| For Axle Diameter (inch) | 3/8 |
| For Surface Type | Steel |
| Frame Color | Gray |
| Frame Construction | Stamped |
| Frame Finish | Zinc Plated |
| Hub Length (inch) | 2 7/16 |
| Includes | (2) Rigid; (2) Swivel |
| Includes Spanner Bushing | Yes |
| Inside Bolt Hole Spacing (inch) | 2 5/8x3 |
| Load Rating (lbs) | 4800 |
| Mounting Bolt Diameter (inch) | 3/8 |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size (inch) | 4x4 1/2 |
| Mounting Plate Thickness (inch) | 15/64 |
| Non-marking | Yes |
| Number of Mounting Holes | 4 |
| Number of Wheels | 1 |
| Operating Temperature Range (°F) | 68 to 176 |
| Outside Bolt Hole Spacing (inch) | 3x3 5/8 |
| Overall Wheel Width (inch) | 2 |
| Standards | ICWM |
| Swivel Bearing Seal Type | Open |
| Swivel Construction | Kingpin |
| Swivel Lead (inch) | 1 1/4 |
| Swivel Raceway Type | Double Ball |
| Tread Shape | Standard |
| Wheel Bearing Material | Steel |
| Wheel Bearing Type | Roller |
| Wheel Core Material | Cast Iron |
| Wheel Core Type | Solid |
| Wheel Tread Material | Cast Iron |
| Wheel Type | Standard |
| Wheel Width (inch) | 2 |
| Wheel/Tread Color | Black |
| Wheel/Tread Hardness Rating | Extra Hard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard plate caster kits contain parts for replacing worn or damaged casters on equipment or adding casters to a new piece of equipment to allow it to roll or be repositioned. The kits include two swivel plate casters and two rigid plate casters that can be used together to allow the equipment to both maneuver around curves and obstacles and maintain a straight course while rolling. Each kit's load rating is the sum of the load ratings for all the casters in the kit. For example, if each caster in the kit has a load rating of 200 lbs. and there are four casters in the kit, then the load rating for the kit will be 800 lbs.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Rigid Swivel Standard Plate Caster Kit Load Rating 4800 lb Swivel Lock Type No Lock Included Wheel Dia 6 in Wheel Width 2 in Wheel/Tread Material Cast Iron Wheel Core Material Cast Iron Non-Marking Yes Number of Wheels 1 Caster Brake Type No Brake Included Tread Shape Standard Package Quantity 4Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
