Non Brand Stand & Support for Water Heater

Sebelum PPN:
Rp8.299.900
Spesifikasi
UNSPSC40101825
ApplicationSupports Water Heaters
FinishGalvanized
Fitting MaterialPVC
For Maximum Tank Diameter (inch)26.5
Heater Support TypeStand
Includes(2) C-Brackets; (2) Threaded Rod; (4) 45 Degree Brackets; Corner Brackets
Includes Drain FittingYes
Includes Mounting HardwareYes
MaterialMetal
Material Gauge (ga)14
Maximum Weight Capacity (lbs)600
Mounting LocationWall
Overall Height (inch)2.5
Overall Length (inch)26
Overall Width (inch)26
StandardsUPC
for Maximum Tank Capacity (gal)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceiling-mount stands securely suspend water heaters from the ceiling for environments with limited space. These durable platform stands double as a drain pan and include a drain fitting to attach tube or hose for leaks.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Suspended Water Heater Platform For Maximum Tank Capacity 50 gal For Maximum Tank Diameter 26.5 in Overall Height 2.5 in Overall Length 26.5 in Overall Width 26 in Mounting Location Ceiling Application Supports Water Heaters Features Water-Tight Galvanized Steel Pre-Assembled Finish Galvanized Fitting Material PVC Heater Support Type Stand Includes Corner Brackets Diagonal Braces Includes Drain Fitting Yes Includes Mounting Hardware Yes Material Steel Material Gauge 12 ga

Ulasan Produk

Tidak ada ulasan