Non Brand Specialty and Barrel Hinge

Sebelum PPN:
Rp949.900 - Rp999.900
Spesifikasi
UNSPSC31162403
CornersRounded
FinishBlack Enamel
HolesWith
Holes per Leaf2
Ligature ResistantNo
MaterialZinc
OrientationNon Handed
Pin TypeNonremovable
Range of Motion180°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pivot hinges help create less stress on the frame assembly, prevent door sagging, and allow the door to swing with less resistance. Fasteners on the door and frame are in shear rather than tension, and are less likely to pull out over time. Hardware included.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Pivot Hinge Steel Material Zinc Finish With Holes 4 Holes per Leaf No Ligature Resistant 180 Degrees Range of Motion Orientation Right Handed 6 1/2 in Door Leaf Height 6 1/2 in Frame Leaf Height 4 1/2 in Door Leaf Width 4 1/2 in Frame Leaf Width 0.19 in Door Leaf Thickness 0.19 in Frame Leaf Thickness 1 3/8 in Required Door Thickness Square Corners Included Hardware 3/8 in Pin Dia Steel Pin Material Removable Pin Type Plain Bearing Type

Ulasan Produk

Tidak ada ulasan