Non Brand Smooth-Ride Pneumatic & Flat-Free Plate Caster

Sebelum PPN:
Rp999.900 - Rp4.199.900
Spesifikasi
UNSPSC31162701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-duty pneumatic plate casters have zinc-plated steel frames and lightweight wheels with air-filled tires. These casters cushion loads against shock and vibration, and they have double ball swivels that allow them to swivel smoothly. Pneumatic wheels puncture more easily than semipneumatic and flat-free wheels, and they require maintenance to keep the wheels' tires filled to the correct air pressure. They are suitable for use in areas where they will not encounter sharp debris. These casters can be used on carts, trucks, and similar equipment in locations such as warehouses, transportation facilities, lawn and garden centers, and hospitality sites.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Plate Caster with Pneumatic Wheels Load Rating Range 0 to 299 lb Load Rating 200 lb Tread Diamond Wheel Dia 6 in Wheel Width 2 in Inside Bolt Hole Spacing 3 in x 3 in Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in Caster Brake Type No Brake Included Caster Product Group Rigid Caster Caster Sub-Type Rigid Non-Marking No Wheel/Tread Material Rubber Tire Rim Dia 4 in Tire Thickness 1/4 in Frame Finish Zinc Plated Tread Color Black Swivel Raceway Type Double Ball

Ulasan Produk

Tidak ada ulasan