Non Brand Small Compartment Box Locker

Sebelum PPN:
Rp20.999.900 - Rp22.999.900
Spesifikasi
AssembledUnassembled
Door typeLouvered
Frame Thickness (ga)16
Handle TypePull
Includes Number PlatesNo
Lock TypePadlock Hasp
Locker ColorGray
Locker FinishPowder Coated
Locker MaterialSteel
Number of Tiers6
Number of Units Wide3
Opening Height (inch)10 1/2
Opening Width (inch)9
Overall Height (inch)78
Overall Width (inch)36
Panel Thickness (ga)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These box lockers have louvered doors with slots that allow some air to circulate through the doors. This helps prevent buildup of moisture or fumes inside the lockers while keeping the lockers' contents hidden when the doors are closed. Metal lockers are the standard option.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Box Locker Audit Trail Storage None Frame Assembled Unassembled Number of Tiers 6 Number of Units Wide 3 Door Type Louvered Frame Material Thickness 16 ga Includes Number Plates No Locker Color Gray Lock Type Padlock Hasp Overall Depth 12 in Overall Height 78 in Overall Width 36 in Antimicrobial No Base/Leg Height 6 in Door Locking Points 1 Handle Type Pull Includes Hanging Rod No Includes Slope Top Panel No Locker Finish Powder Coated Locker Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait