Non Brand Single-Wheel Threaded Stem Caster

Sebelum PPN:
Rp479.900 - Rp909.900
Spesifikasi
UNSPSC31162701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-wheel threaded stem casters have one wheel and provide smooth, quiet rolling, which helps reduce noise that can disturb patients in medical settings. The casters have nonmarking wheels with soft treads that help prevent damage to floors. They are most often used on beds, gurneys, IV poles, maintenance carts, food-service equipment, and other items used in medical settings such as hospitals, rehabilitation centers, pharmacies, and laboratories, but they are suitable for any application that calls for a smooth-rolling, quiet caster.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Single-Wheel Threaded Stem Caster Swivel Caster with Total Lock 165 lb Load Rating 0 to 299 lb 3 in Wheel Dia 1 1/4 in Wheel Width Polyurethane Wheel/Tread Material 4 7/8 in Mounting Height Precision Ball 5/16 In.-18 x 1 in Caster Stem Size Threaded Nylon Caster Frame Material No Finish Frame Finish Yes Non-Marking 1 Number of Wheels

Ulasan Produk

Tidak ada ulasan