Non Brand Wheel Single Flange Track (Roda Rel)

Sebelum PPN:
Rp909.900 - Rp3.799.900
Spesifikasi
UNSPSC31162702
Non-markingYes
Tread ShapeSingle Flange
Wheel/Tread Hardness RatingExtra Hard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-flange track wheels each have one flange that guides the wheel along a flat track or rail and ensures it maintains contact with the track or rail. Also known as L-shaped face caster wheels, these wheels create less friction between the wheel and the track or rail than dual-flange track wheels. These wheels are used on industrial vehicles and other heavy equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Single-Flange Track Wheel 1540 lb Load Rating 1000 to 2999 lb 3 in Wheel Dia 1 5/8 in Wheel Width Iron Wheel/Tread Material Extra Hard Wheel/Tread Hardness Rating 190-230 BHN Wheel/Tread Hardness Precision Ball Wheel Bearing Type Single Flange Tread Shape For Axle Size 3/4 in 3/8 in Groove Width Not Included Includes Spanner Bushing Iron Wheel Core Material Yes Non-Marking 1 7/8 in Hub Length

Ulasan Produk

Tidak ada ulasan