Non Brand Silicone Coolant Hose

Sebelum PPN:
Rp2.199.900 - Rp5.999.900
Spesifikasi
UNSPSC40142007
Compatible ChemicalsAir; Antifreeze (Coolant)
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialSilicone
Hose Elbow Angle0°
Hose Length (inch)36
Hose StyleStraight
Hose Tube MaterialSilicone
Temperature Range (°F)-65 to 350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Silicone SAE J20R1 Class A radiator and coolant hose are rigid hoses used for routing mostly straight coolant and radiator lines in performance motors and vehicles, marine wet-exhaust systems, commercial truck and bus induction and cooling systems, agriculture and off-highway vehicles, and turbo-diesel vehicles. The hoses are convoluted inside and out and will not collapse under full vacuum. They are made from silicone, which provides excellent resistance to high temperatures, ozone, and UV rays. They also resist electrochemical degradation. These silicone hoses meet SAE (Society of Automotive Engineers) Standard J20R1 and have Class A high-temperature resistance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Silicone Coolant Hose Hose Inside Dia 1 in Hose Length 36 in Hose Style Straight Hose Color Blue Hose Tube Material Silicone Hose Cover Material Silicone Max Working Pressure @ 70 F 90 psi Temp Range -65 Degrees to 350 Degrees F Standards SAE J20 R1 CLASS A Hose Configuration Bulk Hose Hose Elbow Angle 0 Degrees

Ulasan Produk

Tidak ada ulasan