Non Brand Sandblast Hose Assembly

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC27131613
Fitting MaterialAluminium x Aluminium
Fitting Size (inch)1/2x1/2
Fitting TypeUniversal Coupling x Universal Coupling
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialNatural Rubber
Hose Fitting A MaterialAluminium
Hose Fitting A Size (inch)1/2
Hose Fitting A TypeUniversal Coupling
Hose Fitting B MaterialAluminium
Hose Fitting B Size (inch)1/2
Hose Fitting B TypeUniversal Coupling
Hose Inside Diameter (inch)1/2
Hose Length (ft)25
Hose Outside Diameter (inch)1 1/16
Hose Tube MaterialNatural Rubber
Maximum Working Pressure at 70°F150
Safety Factor3:1
Temperature Range (°F)-25 to 185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sandblast hoses have a tube and cover made from a blend of SBR (styrene-butadiene rubber) and natural rubber, which provides good resistance to abrasion and weathering. They have a static dissipating tube that helps prevent sparks that can ignite dry materials inside the hose. The hoses are reinforced with 4-ply synthetic fabric for strength. These sandblast hoses are used for conveying coal slag, grit, or aluminum oxide in sandblasting applications in construction sites, mining operations, shipyards, and steel mills.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Sandblast Hose Assembly Hose Inside Dia 1/2 in Hose Outside Dia 1 1/16 in Hose Length 25 ft Hose Tube Material Natural Rubber Hose Cover Material Natural Rubber Hose Color Black Max Working Pressure @ 70 F 150 psi Safety Factor 3 1 Temp Range -25 Degrees to 185 Degrees F Hose Configuration Coupled Assembly Hose Fitting A Material Aluminum Hose Fitting B Material Aluminum Hose Fitting A Type Universal Coupling Hose Fitting B Type Universal Coupling Hose Fitting A Size 1/2 in

Ulasan Produk

Tidak ada ulasan