Non Brand Safety Toe Overshoes, Toe Cap & Metatarsal Guard

Sebelum PPN:
Rp319.900 - Rp1.299.900
Spesifikasi
Fits Footwear SizeUniversal
GenderUnisex
SizeUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety toe caps fit over the front part of existing shoes of site visitors, inspectors, and others who do not need to continuously wear safety footwear. Toe caps cover the front of toe area of the foot and have a sole that extends to the arch to protect the front of the foot from minor injuries caused by walking into obstacles. They also protect footwear from damage. An adjustable strap is placed around the heel to hold the toe cap in place. Toe caps can be worn over larger boots than full-soled safety-toe overshoes.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Foot Guard Gender Unisex Size Universal Material Plastic Color Green Weight Each 7 oz Impact Rating 30 lb Dimensions 5-1/2 in L x 6 in W x 4-1/2 in H 1 Pair

Ulasan Produk

Tidak ada ulasan