Non Brand Remote Reading Panel-Mount Digital Thermometer

Sebelum PPN:
Rp359.900
Spesifikasi
UNSPSC41112212
Accuracy±2°F (-4° to 77°F); ±4°F (Otherwise)
BacklitNo
Battery Type(1) AG5
Cable Length (inch)39
Construction304 Stainless Steel Housing with Polycarbonate Lens
Digit Height (inch)13/32
Digital DisplayDisplay with 4-Digit LCD Display - 0.4 in Digit Height
Display Diameter (inch)1.4
Display Height (inch)0.6
Display Size H x W (inch)0.6x1.4
Display TypeLCD
Display Width (inch)1.4
Housing Material304 Stainless Steel
Includes BatteriesYes
Lens MaterialPolycarbonate
Maximum Temperature (°F)120
Minimum Temperature (°F)-40
Mounting Hole Diameter (inch)0.15
NSF RatedNo
Number of Digits4
Power SourceBattery
Power Source Details1.5V DC AG5 Battery
Probe TechnologyRTD Probe
Resolution (°F)0.1
Scale TypeDigital
Sensor TechnologyRTD
Temperature Range (°F)-40 to 120
Temperature Resolution (°F)0.1
Temperature ScaleFahrenheit
Thermometer TypePanel-Mount Digital Thermometer
Voltage (V)1.5 (DC)
WaterproofNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Industrial panel-mount thermometers include an external cabled probe that measures temperatures. They typically mount to panels with the digital display positioned for easy viewing and monitoring.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Digital Panel Mount Thermometer -40 Degrees to 120 Degrees F 0.6 in H x 1.4 in W Display with 4-Digit LCD Display - 0.4 in Digit Height RTD Probe Front Flange Accuracy +/-2 Degrees F (-4 Degrees to 77 Degrees F) +/-4 Degrees F (Otherwise) Backlit No Cable Length 39 in 304 Stainless Steel Housing with Polycarbonate Lens 1.5V DC AG5 Battery

Ulasan Produk

Tidak ada ulasan