Non Brand Rain Gauge

Sebelum PPN:
Rp419.900
Spesifikasi
UNSPSC41114405
Gauge ColorClear
Gauge Graduations (inch)0.05
Maximum Rain Fall (inch)5
MountingPost-Mount
Scale TypeAnalog

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Rain Gauge Includes Thermometer No Gauge Graduations 0.05 in Magnifying Scale No Gauge Color Clear Mounting Location Post-Mount Scale Type Analog Gauge Height 11 7/8 in Built-In Stake No Gauge Housing Material Plastic Mounting Hardware Included Post Mounting Bracket Includes Mounting Hardware Yes

Ulasan Produk

Tidak ada ulasan