Non Brand Low-Profile Easy-Turn Threaded Stem Caster

Sebelum PPN:
Rp159.900 - Rp329.900
Spesifikasi
UNSPSC31162701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-profile easy-turn threaded stem casters each have two wheels, which reduces the friction between the floor and the wheels (also known as scrubbing) and allows the casters to swivel more easily than single-wheel low-profile threaded stem casters. The casters have small-diameter wide wheels and can be installed on equipment that must be kept low to the ground, such as business machines, vending machines, store fixtures, lab equipment, refrigeration units, dollies, and server cabinets. They have a low center of gravity that helps keep the equipment stable while rolling, and their low-profile design helps make them inconspicuous when installed. These casters have zinc-plated steel frames and double ball swivel bearings that allow the caster to swivel smoothly.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Low-Profile Easy-Turn Threaded Stem Caster Swivel Caster 350 lb Load Rating 300 to 999 lb 3 in Wheel Dia 7/8 in Wheel Width Rubber Wheel/Tread Material 3 3/4 in Mounting Height Plain 1/2 In.-13 x 1-1/2 in Caster Stem Size Threaded Steel Caster Frame Material Zinc Plated Frame Finish No Non-Marking 2 Number of Wheels

Ulasan Produk

Tidak ada ulasan