Non Brand Leveling Threaded Stem Caster

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC31162701
Adjustment StyleNut
Caster Brake TypeSide Thumbscrew Brake
Caster Frame MaterialAluminium
Caster Mounting TypeBolt Hole
Caster Stem TypeThreaded Bolt Hole
Caster Sub-TypeSwivel
Core ColorBlack
Frame FinishPowder Coated
Load Rating (lbs)550
Maximum Leveling Height (inch)3 35/64
Mounting Height (inch)3 5/16
Non-markingYes
Number of Wheels1
Operating Temperature Range (°F)-20 to 180
Overall Height (inch)3 5/16
StandardsDIN EN; ICWM; ISO 9001
Swivel Raceway TypeSingle Ball
Thread SizeM12
Wheel Bearing TypePlain
Wheel Core MaterialNylon
Wheel Diameter (inch)2
Wheel Tread MaterialNylon
Wheel Width (inch)13/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Leveling threaded stem casters are installed on furniture or equipment that will be frequently moved short distances but must be kept stationary when in use, such as vending machines, retail displays, and desks. They help users save time when reconfiguring floor plans. Each caster has a threaded female fitting and can be secured to equipment using a threaded rod or bolt. The caster's leveling pad can be raised to allow the caster to roll when the equipment needs to be moved or repositioned, and the pad can be lowered to stop the caster from rolling and keep the equipment stationary. The pad's height can be adjusted to level the equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Leveling Threaded Stem Caster Swivel Caster with Leveling Pad 550 lb Load Rating 300 to 999 lb 2 in Wheel Dia 13/16 in Wheel Width Nylon Wheel/Tread Material 3 5/16 in Mounting Height Plain Wheel Bearing Type Caster Stem Size M12 x 15 Threaded Bolt Hole Caster Stem Type Aluminum Caster Frame Material Powder Coated Frame Finish Yes Non-Marking 1 Number of Wheels

Ulasan Produk

Tidak ada ulasan