Non Brand Double Flange Track Wheel

Sebelum PPN:
Rp3.999.900 - Rp4.599.900
Spesifikasi
For Axle Size (inch)1
Hub Length (inch)3 1/4
Non-markingYes
Operating Temperature Range (°F)-30 to 600
Tread ShapeDual Flange
Wheel Bearing TypeRoller
Wheel/Tread Hardness RatingExtra Hard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-flange track wheels each have two flanges that guide the wheel along a flat track or rail and ensure it maintains contact with the track or rail. Also known as U-shaped face caster wheels, these wheels maintain their alignment better than single-flange track wheels in applications where impact loads, debris, or obstructions may be present. They are used on gantry cranes and other heavy equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Dual-Flange Track Wheel 5000 lb Load Rating 3000 to 5999 lb 5 in Wheel Dia 1 3/4 in Wheel Width Steel Wheel/Tread Material Extra Hard Wheel/Tread Hardness Rating 179 BHN Wheel/Tread Hardness Roller Wheel Bearing Type Dual Flange Tread Shape For Axle Size 1 in Not Included Includes Spanner Bushing Steel Wheel Core Material Yes Non-Marking 3 1/4 in Hub Length

Ulasan Produk

Tidak ada ulasan