Non Brand Corrosion/Debris-Resistant Threaded Stem Caster

Sebelum PPN:
Rp209.900
Spesifikasi
UNSPSC31162701
ApplicationAll Purpose Industrial and Commercial Casters
Caster Frame MaterialSteel
Caster Stem TypeThreaded
Caster Sub-TypeSwivel
Core ColorBlack
Frame FinishGlass Filled Nylon
IncludesThread Guards
Load Rating (lbs)110
Mounting Height (inch)4 5/16
Non-markingYes
Number of Wheels1
Operating Temperature Range (°F)-40 to 175
Overall Height (inch)4 5/16
StandardsRoHS Compliant
Stem Diameter (inch)5/16
Stem Length (inch)1
Thread Size (inch)5/16-18
Tread ShapeStandard
Wheel Bearing TypeDelrin
Wheel Core MaterialPolyurethane
Wheel Diameter (inch)3
Wheel Tread MaterialPolyolefin
Wheel Width (inch)1
Wheel/Tread ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion- and debris-resistant threaded stem casters have glass-filled nylon frames and Delrin wheel bearings that will not rust or corrode in harsh environments where the casters will be exposed to water or cleaning chemicals. They also have a thread guard that stops debris from getting inside the caster and damaging or contaminating it. The casters' Delrin wheel bearings are self-lubricating, which means they do not require regular maintenance to keep the bearings lubricated. These casters can be mounted to racks, carts, and other equipment that will be used in dirty environments or areas that are frequently washed down, such as laundry rooms, textile factories, food-service facilities, restaurants, offices, government buildings, and schools.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Corrosion- Debris-Resistant Threaded Stem Caster Swivel Caster with Brake 110 lb Load Rating 0 to 299 lb 3 in Wheel Dia 1 in Wheel Width Polyolefin Wheel/Tread Material 4 5/16 in Mounting Height Delrin 5/16 In.-18 x 1 in Caster Stem Size Threaded Steel Caster Frame Material Glass Filled Nylon Frame Finish Yes Non-Marking 1 Number of Wheels

Ulasan Produk

Tidak ada ulasan