Non Brand Bimetal Thermowell

Sebelum PPN:
Rp209.900 - Rp409.900
Spesifikasi
UNSPSC41112216
ApplicationGeneral Purpose; Sealed Systems
Food SafeNo
For Stem Diameter (inch)1/4
For Thermometer Thread Connection (inch)1/2 (NPSM)
For Thermometer Thread Size (inch)1/2
For Thermometer Thread TypeNPSM
Includes LaggingNo
MaterialBrass
Maximum Operating Pressure (psi)5000 (at 60°F)
Maximum Operating Temperature (°F)150 at 3170 psi; 350 at 2930 psi
NSF RatedNo
Process Connection3/4 in MNPT
Thermowell TypeThreaded
Thread GenderMale
Thread Size (inch)3/4
Thread TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stepped-shank thermowells have a reduced diameter at the tip compared to the base of the shank, allowing for a faster response time than other styles. They are appropriate for use in most light and medium-duty applications without very high temperatures or pressures. Low-lead compliant brass thermowells are used for contact with potable water.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Threaded Thermowell 304 Stainless Steel Shank Type Stepped 3/4 in MNPT Insertion Length 12 in For Stem Length 12 in Neck Extension 1 3/4 in Food Safe No

Ulasan Produk

Tidak ada ulasan