Luyang Ceramic Fiber Round Rope Max Temp. 650 (Tali Serat Keramik)

Sebelum PPN:
Rp2.299.900 - Rp2.799.900
Spesifikasi
ReinforcementGlass Fiber
Continuous Use Temperature Limit (°C)650
Organic (%)≤15
Robe TypeRound Braided Rope
Density (kg/m³)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Luyangwool textile is made from ceramic fiber and viscose fiber, reinforced with glass filament or stainless steel. Luyangwool textile contains yarn,rope,tape and cloth.Luyangwool® textile is used in application such as the insulating lining of metallurgical ovens and furnaces, petrochemical heaters, and ceramic kilns etc.
Feature
- Excellent thermal shock resistance
- Excellent thermal stability
- High-temperature stability
- Low thermal conductivity
- Flexible and easy to use
Use
Typical Applications - Gaskets in furnaces and domestic appliances - Door seals in furnaces - Kiln car seals - Welding curtains - Expansion joints

Ulasan Produk

Tidak ada ulasan