Jenway Portable pH Meter

Sebelum PPN:
Rp12.999.900
Spesifikasi
TypepH and Temperature
WaterproofNo (IP65)
pH Range0 to 14
pH Resolution0.01
pH Accuracy±0.05
ATC (°C)0 to 60
Auto Shut Off (mins)10
Automatic Buffer RecognitionYes
Battery Life (hour)5000
Dimensions (mm)25x56x128
No. of Calibration Points2
Operating Temperature (°C)0 to 50
Temperature Accuracy (°C)±0.05
Temperature Connector (mm)3.5 Jack
Temperature Range (°C)0 to 100
pH ConnectorBNC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model 550 is a general purpose portable pH and temperature meter offering 2 point pH calibration and automatic buffer recognition. This model simultaneously display both the temperature compensated pH readings and temperature. This small, lightweight meter has an LCD display encompassed in a splash proof housing.

- Simultaneously display pH and temperature
- Automatic calibration
- Manual or Automatic Temperature Compensation (ATC)
- Auto shut off 10 minutes
- 5000 hours battery life
- 2 year warranty

This meter is supplied ready to use with an epoxy bodied electrode (924 001), a temperature probe (170 101) and buffers and is supplied in a handy carry case.

To compliment these new meters Jenway also offers a comprehensive range of applicatioon specific electrodes and consumables.

550 pH and temperature meter supplied in a carry case with epoxy bodied pH electrode (924 001) ATC probe (170 101), batteries, buffer sachets and instruction manual.

Ulasan Produk

Tidak ada ulasan