Jenway pH/Conductivity Meter (Pengukur pH/Konduktivitas)

Sebelum PPN:
Rp129.999.900
Spesifikasi
Meter TypepH/Conductivity
Display Type1/8 VGA LCD, backlit
Min. pH (pH)-2
Max. pH (pH)20
pH Resolution0.001, 0.01, or 0.1 Selectable
Accuracy (pH)±0.003
Buffer RecognitionDIN, NIST, and JIS
Calibration1, 2, or 3 Points
Conductivity Accuracy (%)±0.5 ±2 digits
Conductivity Resolution (µS to mS)0.01 to 1
Max. mV (mV)1999.99
Maximum Conductivity (S)1.999
Maximum Temperature (°C)105
Maximum Temperature (°F)221
Min. mV (mV)-1999.9
Minimum Conductivity (µS)0.01
Minimum Temperature (°C)-10
Minimum Temperature (°F)14
mV Accuracy (mV)±0.2
mV Resolution (mV)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for use in all laboratories where pH and conductivity analyses are required
Simultaneous display of pH and conductivity
2 independent channels to prevent interference between probes
Additional modes for resistivity, salinity, TDS and mV
Data logger with auto save/print options
Storage of up to 500 readings (250 for each mode)

INCLUDES
3540 conductivity/pH meter supplied with glass combination pH electrode (924 005), glass conductivity probe (K= 1 027 013), electrode stand and holder, ATC probe (027 500), BNC shorting plug, pH buffers and UK power supply.

MORE ABOUT THIS ITEM
The setup menu gives quick and easy access to the whole range of instrument, pH, and conductivity measurement options. View pH/temperature and conductivity/temperature readings at the same time on the LCD display. Calibration of both channels is automatic, with the option to select 1, 2 or 3 calibration points.

Meter ensures compliance with Good Laboratory Practice (GLP) guidelines with calibration reminder interval, operator and sample ID, and security code setup features. Send data to a computer or printer via RS-232 or analog outputs. RS-232 output includes data for both channels as displayed on the screen. The analog output can be switched between the pH and conductivity measurement. Set alarm for each channel with high and low set points.

Bench Conductivity/pH Meter Kit, 230 VAC, UK Power Supply

- Temperature Resolution : 0.1°
- Temperature Accuracy : ±0.5°C (±1°F)
- Temperature Compensation : Yes
- Temperature Coefficient: 0 to 4%/°C
- Interface : RS-232
- OutputRS-232, analog, and alarm outputs
- Memory Size: 250 readings
- Power (VAC) : 230
-Length (cm): 25
- Width (cm): 21
- Height (cm): 5.5
- Width (in) : 8 1/4
- Length (in): 9 7/8
- Height (in): 2 3/16
- Probe Included: Yes
- Accessories Included: 3540 conductivity/ pH meter supplied with glass combination pH electrode (924 005), glass conductivity probe (K= 1 027 013), electrode stand and holder, ATC probe (027 500), BNC shorting plug, pH buffers and UK power supply

Ulasan Produk

Tidak ada ulasan