Jenway Bench Conductivity Meter
#Grup produk P110005153
Spesifikasi
| Meter Type | Benchtop |
|---|---|
| Calibration | Up to 3 Points |
| Min Conductivity | 0 |
| Maximum Conductivity (S/cm) | 19.99 with Six Auto-Selected Ranges |
| Conductivity Resolution (µS to mS) | 0.01 to 1 |
| Conductivity Accuracy (%) | ±0.5 ± 2digits |
| Max Salinity (g/L) | 99.9 |
| Max. TDS (g/L) | 1999 with Six Auto-Selected Ranges |
| Maximum Resistivity (MΩ) | 20 |
| Maximum Temperature (°C) | 105 |
| Min Resistivity | 0 |
| Min Salinity | 0 |
| Min TDS | 0 |
| Minimum Temperature (°C) | -10 |
| Resistivity Accuracy (%) | ±0.5±2digits |
| Resistivity Resolution (MΩ) | 0.01 |
| Salinity Accuracy (g/L) | 0 to 35 ± 1; 35 to 99.9 ±3 |
| Salinity Resolution (g/L) | 0.1 |
| TDS Accuracy (%) | ±0.5 ± 2digits |
| TDS Resolution (mg/L to g/L) | 0.01 to 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Quickly get accurate conductivity readings
Always measure at the best resolution with automatic standard recognition
Easily calibrate with either standard solution or known cell constant
Includes a probe stand
Features GLP functions
Stores up to 500 readings
230 VAC operation
Comes with UK plug
3 year warranty
Conductivity/TDS/Resistivity/Salinity Meter with GLP and Probe Stand; 230 VAC/UK
-Min. Temperature (°F) : 14
- Max. Temperature (°F) : 221
- Temperature Resolution: ±1°F(±0.1°C)
- Temperature Accuracy: ±1°F(±0.5°C)
- Temperature Compensation: Automatic or manual from 32 to 212⁰F (0 to 100⁰C)
- Interface: Analog, RS-232, IrDA
- Power (VAC): 230
- Power (Hz): 50
- Length (cm): 25
- Width (cm): 8.25
- Height (cm): 5.5
- Width (in) : 21
- Length (in) : 9 7/8
- Height (in): 2 3/16
MORE ABOUT THIS ITEM
Benchtop conductivity meters offers ±0.5% ±2 digit accuracy with 1, 2 or 3 point conductivity calibration across a wide measurement range. Setup options include cell constant, temperature coefficient, and reference temperature.
Advanced meters help ensure compliance with Good Laboratory Practice (GLP) guidelines with calibration reminder interval, alarm output, and security code setup features. Select from standard and advanced meters are available as meter only or as a kit that includes a conductivity probe with ATC.
The benchtop conductivity meter is a conductivity, TDS, salinity, resistivity, and temperature meter with powerful data logging capabilities. You can store up to 500 readings manually, at timed intervals, or alarmed events. A dedicated "pure water" mode ensures optimal accuracy for your difficult ultralow conductivity measurements. Use infrared data link to easily connect to a printer or use the RS-232 link to export to a printer or computer with DataWay software (order separately). Calibration reminder, alarm outputs, and security code protected data ensure compliance with Good Laboratory Practice (GLP) guidelines.
INCLUDES
Probe stand and power cord with UK plug.
Always measure at the best resolution with automatic standard recognition
Easily calibrate with either standard solution or known cell constant
Includes a probe stand
Features GLP functions
Stores up to 500 readings
230 VAC operation
Comes with UK plug
3 year warranty
Conductivity/TDS/Resistivity/Salinity Meter with GLP and Probe Stand; 230 VAC/UK
-Min. Temperature (°F) : 14
- Max. Temperature (°F) : 221
- Temperature Resolution: ±1°F(±0.1°C)
- Temperature Accuracy: ±1°F(±0.5°C)
- Temperature Compensation: Automatic or manual from 32 to 212⁰F (0 to 100⁰C)
- Interface: Analog, RS-232, IrDA
- Power (VAC): 230
- Power (Hz): 50
- Length (cm): 25
- Width (cm): 8.25
- Height (cm): 5.5
- Width (in) : 21
- Length (in) : 9 7/8
- Height (in): 2 3/16
MORE ABOUT THIS ITEM
Benchtop conductivity meters offers ±0.5% ±2 digit accuracy with 1, 2 or 3 point conductivity calibration across a wide measurement range. Setup options include cell constant, temperature coefficient, and reference temperature.
Advanced meters help ensure compliance with Good Laboratory Practice (GLP) guidelines with calibration reminder interval, alarm output, and security code setup features. Select from standard and advanced meters are available as meter only or as a kit that includes a conductivity probe with ATC.
The benchtop conductivity meter is a conductivity, TDS, salinity, resistivity, and temperature meter with powerful data logging capabilities. You can store up to 500 readings manually, at timed intervals, or alarmed events. A dedicated "pure water" mode ensures optimal accuracy for your difficult ultralow conductivity measurements. Use infrared data link to easily connect to a printer or use the RS-232 link to export to a printer or computer with DataWay software (order separately). Calibration reminder, alarm outputs, and security code protected data ensure compliance with Good Laboratory Practice (GLP) guidelines.
INCLUDES
Probe stand and power cord with UK plug.
Feature
KEY FEATURESAlways measure at the best resolution with automatic standard recognition
Easily calibrate with either standard solution or known cell constant
Includes a probe stand
Features GLP functions
Stores up to 500 readings
230 VAC operation
Comes with UK plug
3 year warranty
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
