TOLSEN Tool Set (Set Perkakas)

Sebelum PPN:
Rp239.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chest part:
- Overall size: 765x465x730mm
- Overall size with caster: 840x465x885mm
- Fitted with two fixed and two braked swivelling casters 5"x1.88"
- PP material work table with steel handle
- Thickness of cabinet: 0.8mm
-Thickness of drawer: 0.7mm
- Drawers are fitted with EVA foam liner and ball bearing runners for smooth opertion & long time;
- Secure intergral locking system supplied with two keys;
- Configuration:
- 4pcs drawers: 549x400x70mm
- 2pcs drawers: 549x400x140mm
- Side storage cabinet features one fixed bucket.

Tools part - Drawer 1
- 9pcs ball point long arm hex key:
- 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
- 9pcs torx long arm hex key:
- T10,T15,T20,T25,T27,T30,T40,T45,T50
- 10pcs screwdrivers
- SL: 6.5x38mm, 3.0x75mm, 5.5x100mm, 6.5x150mm,8.0x150mm;
- PH: PH2x38mm, PH0x75mm, PH1x100mm,PH2x150mm, PH3x150mm;
- 4pcs T-handle screwdriver;
- H6.0x200mm, H8.0x200mm, T30x150mm,T45x200mm
- 1pc 3-LED telescoping pick up tool
-1pc Measuring tape: 5m/16ft x 25mm

Drawer 2
- 7pcs 1/2" 6 points deep sockets: 8, 10, 12, 13, 14, 17,19mm
- 5pcs Double end swivel head socket wrench:
- 8x9mm, 10x11mm, 12x13mm, 14x15mm, 17x19mm
- 20pcs 1/2" 6 points sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32mm
- 2pcs Spark plug sockets: 1/2"x16mm; 1/2"x21mm
- 2pcs Extension bars: 1/2"x125mm; 1/2"x250mm
- 1pc 1/2" 3-way adaptor
- 1pc 1/2" universal joint
- 2pcs Extension bars: 1/4"x50mm; 1/4"x100mm
- 1pc 1/4" universal joint
- 1pc 1/4" sliding bar
- 1pc flexible shaft: 1/4"x150mm
- 1pc screwdriver handle: 1/4"x65mm
- 1pcs S2 screwdriver bits 1/4"x25mm:
- 4, 5.5, 6.5mm, PH1, PH2, PH3, PZ1, PZ2, PZ3, T10,
- T15, T20, T25, T30, T40, H2, H2.5, H3, H4, H5, H6
- 12pcs 1/4" 6 points sockets: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12,13, 14mm
- 2pcs Reversible ratchets 1/4" + 1/2"

Drawer 3
- 5pcs hooks 6x100mm
- 19pcs combination spanners:
- 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm
- 5pcs Flare nut spanners: 8x10mm, 11x13mm, 12x14mm, 16x18mm, 17x19mm
- 1pc Two-way mallet: 35mm
- 1pc Machinist hammer: 500g
- 5pcs Punches:
- cold chisel: 13x10x150mm, cape chisel: 5x10x150mm, pin chisel: 8x10x150mm, taper chisel: 2x10x150mm, centre chisel:3x10x150mm

Drawer 4
- 1pc 180mm/7" Internal circlip pliers, straight
- 1pc 180mm/7" Internal circlip pliers , bent
- 1pc 180mm/7" External circlip pliers, straight
- 1pc 180mm/7" External circlip pliers, bent
- 1pc 200mm/8" Combination pliers
- 1pc 200mm/8" Long nose pliers
- 1pc 160mm/6" Diagonal cutting pliers
- 1pc 250mm/10" Water pump pliers
- 1pc 250mm/10" locking pliers
- 1pc 250mm/10" adjustable wrench
- 1pc Double function Utility Knife: 61x19mm including 2pcs additional SK2 blades
- 10pcs SK5 blades: 61x19mm

Drawer 5
- 1pc Hacksaw frame: 300mm/12"
- 1pc Bi-metal hacksaw blade
- 1pair Working gloves
- Packing: master carton

Ulasan Produk

Tidak ada ulasan