TOLSEN Cordless Drill Lithium Ion Combo Kit

Sebelum PPN:
Rp2.799.900
Spesifikasi
Set Contents1pc Li-ion cordless drill, 1pc Li-ion cordless impact wrench
Battery TypeLi-Ion Battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set Contents :
1pc Li-ion cordless drill
- No-load speed (gearⅠ/Ⅱ): 0-400 / 0-1500 /min
- Chuck capacity: 1.5-10mm
- Max. torque: 35 Nm
- Clutch: 21+1 setting
- Max.drilling capacity in wood: 25mm
- Max.drilling capacity in steel: 10mm
- CE approval
- Li-Ion battery
- Keyless chuck
- Spindle automatic locking
- Step speed seletion
- Electronic speed adjustment
- Reverse function
- Variable torque
- 2 modes (screwdriving / drilling)
- LED light
- LED battery power indicator
- Belt hook

1pc Li-ion cordless impact wrench
- Square drive: 1/2"
- No-load speed: 0-2500 /min
- Impact rate: 3000bpm
- Max. torque: 330 Nm
- CE approval
- Li-Ion battery
- Electronic speed adjustment
- Reverse function
- Variable torque
- LED battery power indicator
- Belt hook

Includes:
- 2pcs 2.0Ah battery packs
- 1pc battery charger: 220-240VAC 50/60Hz, Europlug, 1hr fast charging
- Packing: canvas bag with color box

Ulasan Produk

Tidak ada ulasan