TOLSEN Self Leveling Laser

Sebelum PPN:
Rp1.499.900 - Rp2.399.900
Spesifikasi
Size (m)30
Beam AccuracyH/V Line ±3mm/10m
Max. Working Distance (m)30 (without detector)
Model FunctionSwitchable Manual Model

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Green Beam Laser —more brighter than standard red beams
- Two 360° Plane(Horizontal and Vertical ) — For a wide array of level and vertical alignment applications
- Self-levels and indicates out-of-level condition; locks when switched off
- Manual Mode — Locks lines for use at any angle
- Includes Positioning Device with strong magnets
- Packing: blow mould case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait