Sebelum PPN:
Rp139.999.900 - Rp209.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Accuracy (µm) | 5 |
|---|---|
| Repetition (µm) | 1 |
| Resolution (mm) | 0.01 |
| Battery Life (m) | 6-8 typical use |
| Power Source | CR2032 Battery |
| Water Resistance | IP65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
INSIZE 2437 Large Diameter Bore Gauge INSIZE 2437 Large Diameter Bore Gauge specification sheet, in Indonesian: insize.co.id is used to measure the diameter of holes, rings, and cylinders with a size range of Ø280mm - Ø800mm with an accuracy of 5µm.
The Insize 2437 Large Diameter Bore Gauge can be used to measure combustion chambers/piston holes, threads, splines, slots, grooves, internal holes, and more.
The Insize 2437 Large Diameter Bore Gauge features a spring mechanism like a standard bore gauge with three anvils that move together. The anvils are made of steel carbide and are connected to a conical screw mechanism inside the micrometer.
The Insize 2437 Bore Gauge is also a comparative measuring tool that measures the inner diameter of a hole by comparing it to a master gauge (micrometer, ring gauge, etc.). The master ring for the Insize 2437 (also called a calibration master) is sold separately.
You can also transfer measurement data via a data cable connection to record and collect data that can be tracked or further analyzed in a spreadsheet program like Microsoft Excel because the output is readable as a keyboard.
The Insize 2437 Large Diameter Bore Gauge can be used to measure combustion chambers/piston holes, threads, splines, slots, grooves, internal holes, and more.
The Insize 2437 Large Diameter Bore Gauge features a spring mechanism like a standard bore gauge with three anvils that move together. The anvils are made of steel carbide and are connected to a conical screw mechanism inside the micrometer.
The Insize 2437 Bore Gauge is also a comparative measuring tool that measures the inner diameter of a hole by comparing it to a master gauge (micrometer, ring gauge, etc.). The master ring for the Insize 2437 (also called a calibration master) is sold separately.
You can also transfer measurement data via a data cable connection to record and collect data that can be tracked or further analyzed in a spreadsheet program like Microsoft Excel because the output is readable as a keyboard.
Peringatan
" - Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Fitur
Desain ergonomis dengan layar LCD yang lebih besar dan lebih jelas dengan casing dan komponen Elektronik tersertifikasi ketahanan air sesuai standar IP65Pengukur lubang dibuat menurut DIN 863, bagian 4
Menggunakan baterai CR2032 dengan daya tahan 6-8 bulan pemakaian wajar.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1pP109997061-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
