Safe+Save Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)

Sebelum PPN:
Rp1.799.900 - Rp7.099.900
Spesifikasi
Standard Lift (m)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hoist Hook
Hardened industrial-rated alloy steel hooks with heavy-duty safety latch swivel 360°
Large throat opening hooks for easy work.

Stamping End Ring
Stamping end ring prevents excessive lowering
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Automatic Double Pawl Braking System makes it more stable and ensures your security during operation
- Reinforced Lever Handle
- Rugged, all-steel construction with long-lasting powder-coat finish which protects from moisture.
- Asbestos free friction disc and Industrial Powder Coating meet RoHS requirement
- SLB Model is free wheeling operation for making quick adjustment of load chain length.
- All parts are designed and made as per standards of 1500 cycles life test
- Meet EN13157, ANSI B30.21, AS1418.2, JBT7334 Standards

Ulasan Produk

Tidak ada ulasan

Halaman Terkait