Dasqua Vision Machine System Manual

Sebelum PPN:
Rp219.999.900
Spesifikasi
Metal Worktable Size (mm)500x330
Glass Worktable Size (mm)350x250
Travel (mm)300x200
X,Y, Z Axis Resolution (µm)0.5
Accuracy (µm)E1XY=(2.5+L/100)
Camera (inch)1/3 color CCD camera
Field View (mm)8.1-1.3
Power (V/Hz)(AC 100-240)/(50/60)
Spare Parts1.0X lens cone (standard), Crosshair, DC3000 digital display, Renishaw MCP
Total Magnification26.6X-171X
Z-Axis Travel (mm)200
Zoom Lens0.7X-4.5X

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High resolution imported color camera
By availing the auxiliary light adjusting function of the software, the user knows
whether the light is saturated.
The laser indicator can quickly locate the target workpiece, which is suitable for
measuring sophisticated workpiece.
Auxiliary height measuring can be achieved.
inchTinch groove type worktable can house various fixtures
The resolution of the linear scale is 0.5um
Foot switch and software facilitate operation of the machine
Peringatan
" - Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Use
APPLICATION
Widely used in the field of electronics, machinery, instrument and plastic,
G series video measuring system is used in two dimension measurin

Ulasan Produk

Tidak ada ulasan