Dasqua Power Magnetic Base (Dudukan Magnet)

Sebelum PPN:
Rp1.199.900 - Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DASQUA 80Kgs / 176Lbs Super Strong Forced Magnetic Base For Industrial Precision Indicators Stand Holder For Digital Dial Test Indicators With Super Strong Arm Lock
Two clamping holes
Designed with two clamping holes, which are suitable for metric and inch dial indicators ,plus dovetail groove for test indicators, bringing great convenience holding capabilities
CNC Machining
Main parts produced on CNC machines, providing extremely accurate and high precision, ensuring high quality and high stability
Super forced locking mechanical universal arm
New type locking mechanism, super strong-arm lock and super tight locking force guarantees long life and firm positioning
Ergonomic design
Ergonomic-designed tightening knob provides comfortable and firm grip; Flexible and super strong rotary joints, providing smooth adjustments in any direction or location

Package Content
1 x Magnetic Base
1 x Protective Case
1 x Warranty Letter
Peringatan
" - Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Two clamping holes
Designed with two clamping holes, which are suitable for metric and inch dial indicators ,plus dovetail groove for test indicators, bringing great convenience holding capabilities
CNC Machining
Main parts produced on CNC machines, providing extremely accurate and high precision,
ensuring high quality and high stability
Super forced locking mechanical universal arm
New type locking mechanism, super strong-arm lock and super tight locking force guarantees long life and firm positioning
Ergonomic design
Ergonomic-designed tightening knob provides comfortable and firm grip; Flexible and super strong rotary joints, providing smooth adjustments in any direction or location
All wear parts use hardened high grade steel and with hardness over 58HRC
Inner structure is made of bearing steel, delivering more wear-resisting ability and longer service life. Delivering more wear-resistance and longer life
Use
Used to maintain the position of a dial indicator or test indicator etc. during measurement operations.

Ulasan Produk

Tidak ada ulasan