Dasqua Portable Surface Roughness Tester Separate Type
#Grup produk P109995656
Spesifikasi
| Power Supply (mAh) | Built-in Lithium ion battery 3200, Charger DCSV |
|---|---|
| Memory | 100 measurement result |
| Output | USB and bluetooth |
| Outline Dimension (mm) | Main unit: 158x55x52 drive unit: 23x27x115 |
| Zoom Of Height Adapter (mm) | 40 |
| Working Environment Temperature (°C) | -20 to 40 |
| Assessment Length (In) | Ln=Irxn. n=1-5 |
| Filter | RC,PC-RC, Gauss, D-P |
| Graphic | load curve, Roughness profile, filtered curve |
| Parameters | Ra Rz Rq Rt. Rc Rp Rv R32 R3y Rz(JIS) Ry Rs Rsk Rku; Rmax Rsm Rmr RPc Rk Rpk Rvk Mr1 Mr2 |
| Probe Force (mN) | Measuring force: 4, Skid force: <400 |
| Probe Head | hard alloy, skid radius of curvature: 40mm |
| Probe Measuring Principle | Inductance |
| Probe Stylus Tip | Diamond, 90 cone angle, 5µm |
| Resolution The Z Axis Vertical (µm) | 0.002/±20, 0.004/±40; 0.008/±80, 0.02/±160 |
| Standards | ISO4287, ANSI B46.1, DIN4768, JIS B601 |
| Testing Parameters X-Axis (mm) | 17.5 |
| Testing Parameters Z-Axis (µm) | 320 (-160 to 160), 12600 (-6300 to 6300) |
| The Sampling Length (Ir) (mm) | 0.25, 0.8,2.5 |
| Working Environment Humidity | <90% RH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This Portable Surface Roughness Tester is a high accuracy instrument for measuring surface roughness
It can be used on variety of machining parts and operates on various surfaces, not only flat but also
outer cone, outer cylinder, curved, pinholes, grooves, recesses grooves and axle etc
It allows surface roughness measurement both on metal and non-metal workpieces
It is suitable for machining and manufacturing, quality control, inspection departments, especially for
measurement on large and heavy workpiece, assembly line, on site. It is a Non Destructive Testing
instrument, damage won’t caused to testing piece
It can be used on variety of machining parts and operates on various surfaces, not only flat but also
outer cone, outer cylinder, curved, pinholes, grooves, recesses grooves and axle etc
It allows surface roughness measurement both on metal and non-metal workpieces
It is suitable for machining and manufacturing, quality control, inspection departments, especially for
measurement on large and heavy workpiece, assembly line, on site. It is a Non Destructive Testing
instrument, damage won’t caused to testing piece
Peringatan
" - Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
