Dasqua IP67 Digital Caliper

Sebelum PPN:
Rp3.699.900
Spesifikasi
Range (mm)0-150
Resolution (mm)0.01/1
Accuracy (mm)0.02
Dimension A (mm)40
Dimension B (mm)20
Dimension C (mm)15.5
Dimension L (mm)235
Dimensions d (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DASQUA High Precision 6 Inch/150mm Oil And IP67 Waterproof Digital Caliper With Large LCD Screen
Not only IP67 against water and dust, but also good oil proof ability;
Electronic components sealed to improve its anti-liquid ability;
Jaws ground to raise the accuracy of measurement;
Surfaces of beam ground (Parallelism less than 0.015, 20% better than normal) to ensure smooth movement throughout;
Larger size digital screen for easy reading ( 20% larger than normal screens );
Package Content
1 x Oil and Waterproof Digital Micrometer
1 x Protective Case
1 x Warranty Letter
Feature
Not only IP67 against water and dust, but also good oil proof ability: IP67 double protection against ingress of dust, splash water from all sides and oil stains;
With electronic components sealed to improve its anti-liquid ability;
Jaws ground to raise the accuracy of measurement;
Industrial Quality: Surfaces of beam ground (Parallelism less than 0.015, 20% better than normal) to ensure smooth movement throughout;
LCD Display is of larger size for easy reading ( 20% larger than normal screens );
The body of caliper is made of first-class thickened stainless steel, with great fit and finish, housing cover adopts zinc alloy material. All metal construction ensures the longer spanlife of caliper and is more suitable for various industrial use. Jaws are aligned and precision-cut.
Use
Calipers, which can be Vernier, dial or digital, are versatile tools for basic length measurement.
A digital caliper can be used to measure length, diameter or outer diameter, thickness. inner diameter etc. Our digital caliper works well for woodworking, jewelry making and so on, widely used in household, industry and automotive area, a great choice for mechanics, engineers, woodworkers, hobbyists, etc….

Ulasan Produk

Tidak ada ulasan