Dasqua Dial Bore Gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp1.499.900 - Rp5.199.900
Spesifikasi
Graduation (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DASQUA Professional Measuring Tools 0.4”~0.7” Ranged Dial Bore Gauge With Interchangeable Carbide Anvils
Used to measure close tolerance of holes, taper and roundness
Steel body and interchangeable carbide anvils
Extension rods and washers for fine adjustment in sizes to select a specific range
Dial indicator fully protected by a rugged cover


Tips Of Assemble The Bore Gauge
Attach the indicator to the joint by inserting the indicator’s spindle into the joint;
Lock the indicator with the screw when the needle of the indicator turns about 1 revolution;
Remove the anvil locking nut and install wanted anvils, combination anvils or washers;
Install the knurled locking nut tightly.
Peringatan
" - Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Used to measure close tolerance of holes, taper and roundness
Steel body and interchangeable carbide anvils
Extension rods and washers for fine adjustment in sizes to select a specific range
Dial indicator fully protected by a rugged cover
Use
Bore gauge sets are the most widely used measurement tools for inside measurement of cylindrical objects such as pipes and cylinders. Unlike transfer gauges (telescope gauge, small-hole gauge, beam gauge), the bore gauge does not require a second time measurement but a direct read when performing the measure, which ensured the accuracy. The bore gauge also goes deep enough by its long extension handle that bests the short reach problem of inside micrometers without compromising to the accuracy. Certainly, the three-point inside micrometer may fulfill all your needs and can be handled easily but it costs a lot more than bore gauges do.

Ulasan Produk

Tidak ada ulasan