FLUKE Digital Insulation Tester (Pengukur Isolasi)

Sebelum PPN:
Rp219.999.900
Spesifikasi
Bar Graph Range0 to 1 TΩ
Altitude (m)2000
Charger Input (AC)85 V to 250 V AC 50/60 Hz 20 VA
Charging Rate for Capacitive Load (s/μF)5
Dimensions (mm)269 x 277 x 160
Discharge Rate for Capacitive Load (s/μF)1.5
Display (mm)75 x 105
Electromagnetic CompatibilityEN 61326
Humidity80% to 31°C decreasing linearly to 50% at 50°C
Induced AC Mains Current Rejection2mA maximum
Input Overload Protection (V)1000 AC
Insulation Test Voltage Accuracy-0%, +10% at 1 mA load current
Operating Temperature (°C)-20 to 50
Power Supply12 V lead-acid rechargeable battery, Yuasa NP2.8-12
Storage Temperature (°C)-20 to 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fluke 1550C performs digital insulation testing up to 5 kV, and makes data collection easy through the Fluke Connect™ wireless app. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone, rather than a hard-to-read set of changing values. And you can create reports quickly, using pre-designed templates that you can customize with company logos. It’s the perfect tool for preventive or predictive maintenance programs designed to identify potential equipment failures before they occur. And it comes with a three-year warranty and CAT IV 600 V safety rating.


What's in the box:
Test Cables with Alligator Clips (red, black, green)
Infrared adapter with interface cable
AC Power Cord
Soft Carrying Case
Quick Reference Card
USB-IR Cable Installation Guide
Fluke Connect IR to Wireless Connector
Feature
Key Features:
- Quickly configure, start and stop tests remotely, a safe distance away from any operating, energized equipment, using Fluke Connect® and a smart phone
- Real time trending gives you easy-to-see visual cues
- Report creation using Fluke Connect desktop saves time and makes test results easier to understand
- Fluke Connect saves test results to the cloud for analysis and preventive maintenance

Other Useful Features:
- Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup
- Guard system eliminates the effect of surface leakage current on high-resistance measurements
- Selectable test voltages in 50 V steps from 250 V to 1000 V, and 100 V steps above 1000 V
- CAT III 1000 V, CAT IV 600 V safety rating
- Warning function alerts the user that line voltage is present and gives the voltage reading up to 600 V AC or DC for increased user safety
- Measurements can be stored in up to 99 memory locations, with each location assigned a unique, user defined, label for easy recall
- Long battery life gives the user over 750 tests between charges
- Large digital/analog LCD for easy viewing
- Capacitance and leakage current measurement
- Ramp function for breakdown testing
- Resistance measurements up to 2 TΩ
- Timer settings up to 99 minutes for timed tests

Ulasan Produk

Tidak ada ulasan

Halaman Terkait