Non Brand Push-Button Lockout Device

Sebelum PPN:
Rp519.900 - Rp629.900
Spesifikasi
UNSPSC46171511
For Maximum Padlock Shackle Diameter (inch)1/4
Lockout ColorClear
Maximum Number of Padlocks1
StandardsOSHA 1910.147
Switch Cover TypeCover with Hinged Door
Switch Lockout TypePush Button Lockout

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamp-on push-button lockouts prevent mushroom style buttons from being pushed. The device fits around the button and is held in place by the button flange. These lockouts do not require a matching base plate to be fitted to the machine so they can be quickly reused across machines as needed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Push Button Lockout Switch Lockout Type Push Button Lockout For Maximum Button Diameter 0.87 in For Maximum Padlock Shackle Diameter 1/4 in For Switch Type Push Button Lockout Color Clear Lockout Material Polyurethane Maximum Number of Padlocks 1 Overall Depth 3 in Overall Height 2.25 in Overall Width 4 in For Minimum Button Diameter 1.3 in Switch Cover Type Cover with Hinged Door Includes Label Labeling Label Included Legend Do Not Remove Standards OSHA 1910.147

Ulasan Produk

Tidak ada ulasan